Beli Oil Seal SC di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp29.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  3. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  4. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  5. NOK Oil Seal SC Type (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal SC Type (Sil Oli)
    atribut:
    • Type: SC
    • Material: Acrylic rubber (ACM)
  6. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    41%
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  7. MUSASHI Oil Seal UE Type (Sil Oli)
    Mulai

    Rp389.900

    MUSASHI Oil Seal UE Type (Sil Oli)
    Deskripsi:
    -Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
    atribut:
    • Shaft diameter: 130mm
    • Outer Diameter: 160mm
    • Thickness: 14mm
  8. NOK Oil Seal SC Type Silicone (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal SC Type Silicone (Sil Oli)
    atribut:
    • Material: Silicon rubber (VMQ)
    • Type: SC
  9. Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Mulai

    Rp84.900

    Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.
    atribut:
    • SNI License: Yes
    • SNI Number: 5919.778/75.100/VI/2021
  10. NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp359.900

    NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: SC
    • Contact Part: Single lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  11. NOK Oil Seal SC Series (Sil Oli)
    Mulai

    Rp699.900

    NOK Oil Seal SC Series (Sil Oli)
    atribut:
    • Type: SC
    • Maximum Pressure (MPa): 0.03
    • Material: Nitrile rubber
    • Width b (mm): 15
  12. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  13. NOK Oil Seal ZT Type (Sil Oli)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  14. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  15. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Mulai

    Rp23.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  16. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli)
    41%
    Mulai

    Rp12.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3900
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 22
    • Unit System: Metric
  17. NOK Oil Seal Acrylic (Sil Oli)
    Mulai

    Rp139.900

    NOK Oil Seal Acrylic (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
  18. monotaro Oil Seal NBR S Type (Sil Oli)
    Mulai

    Rp18.900

    monotaro Oil Seal NBR S Type (Sil Oli)
    Deskripsi:
    For oil, no dust
    atribut:
    • Material: NBR (nitrile rubber)
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  19. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  20. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

Daftar Harga Oil Seal SC Terbaru November 2026
NOK Oil Seal VC Type (Sil Oli)Rp9.900
TRUSCO Oil Seal OSL Type (Sil Oli)Rp29.900
NOK Oil Seal MG Type (Sil Oli)Rp72.900
NOK Oil Seal SB2 Type (Sil Oli)Rp31.900
NOK Oil Seal SC Type (Sil Oli)Rp129.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
MUSASHI Oil Seal UE Type (Sil Oli)Rp389.900
NOK Oil Seal SC Type Silicone (Sil Oli)Rp129.900
Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)Rp84.900
NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)Rp359.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)